This product requires certification to purchase.

2 Ton - Multifamily Wall-Hung Fan Coil - ECM 5-Speed - No Heat - R-454B

International Comfort Products

FMA5X Series 2 Ton - Multifamily Wall-Hung Fan Coil - ECM 5-Speed - No Heat - R-454B

  • Fast #
  • Part #IFMA5X2400AL
  • Item #10764182
  • Manufacturer Part #FMA5X2400AL
5 out of 5 Customer Rating
Brand image
International Comfort Products

FMA5X Series 2 Ton - Multifamily Wall-Hung Fan Coil - ECM 5-Speed - No Heat - R-454B

  • Fast #
  • Part #IFMA5X2400AL
  • Item #10764182
  • Manufacturer Part #FMA5X2400AL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L compatible
  • Uses R-454B refrigerant which our legacy of dedication to environmental stewardship
  • This refrigerant achieves a remarkable 75% reduction in global warming potential while preserving the non-ozone depleting properties of our previous refrigerant
  • Includes factory installed refrigerant leak dissipation systems to meet new UL requirements and to show our commitment to safety
  • High efficiency multi five speed ECM fan blower that can quietly deliver more even levels of temperature
  • All aluminum coil for enhanced corrosion resistance
  • Efficiency-optimizing thermostatic expansion valve (TXV)
  • Vertical (up flow) applications
  • Fully insulated cabinet
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU:
24000
BTU Cooling Rating:
24000 BTU/h
Blower Type:
ECM
Collection:
FMA5X Series
Configuration:
Vertical
Depth:
15 in
Energy Star Compliant:
No
Height:
36-1/2 in
Horsepower:
0.2 hp
Liquid Line (OD):
3/8 in
MBH:
24
Material:
Aluminum
Phase:
Single Phase
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4 in
Tonnage:
2 Tons
Tonnage:
2 Ton
Volts:
208/230V
Weight:
99 lb
Width:
20-1/2 in