This product requires certification to purchase.

3 Ton - Horizontal - Aluminum - Uncased - Coil

International Comfort Products

FMU4Z 3 Ton - Horizontal - Aluminum - Uncased - Coil

  • Fast #
  • Part #IFMU4Z3600AL
  • Item #10055077
  • Manufacturer Part #FMU4Z3600AL
5 out of 5 Customer Rating
Brand image
International Comfort Products

FMU4Z 3 Ton - Horizontal - Aluminum - Uncased - Coil

  • Fast #
  • Part #IFMU4Z3600AL
  • Item #10055077
  • Manufacturer Part #FMU4Z3600AL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Multi-speed fan blower that can quietly deliver more even levels of temperature
  • All aluminum coil for enhanced corrosion resistance
  • Efficiency optimizing thermostatic expansion valve
  • Horizontal ceiling mount
  • Fully insulated cabinet
  • 10 year parts limited warranty
  • Also available in an uncased model available
  • Sturdy galvanized steel cabinet
  • Designed for ceiling installation
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
2.6
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
CFM:
1200 ft3/min
Casing:
Uncased
Coating:
Galvanized
Coil Type:
Fan
Collection:
FMU4Z
Configuration:
Horizontal
Depth:
26-3/8 in
ETL Listed:
Yes
Height:
10-1/4 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Aluminum, Steel
Max CFM:
1200 cfm
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
Weight:
93 lb
Width:
49-1/4 in