2 Ton - Variable Speed Constant Airflow Fan Coil - Singular TXV - R-454B - 21"W
FTMA5 Series 2 Ton - Variable Speed Constant Airflow Fan Coil - Singular TXV - R-454B - 21"W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Uses R-454B refrigerant which our legacy of dedication to environmental stewardship
- This refrigerant achieves a remarkable 75% reduction in global warming potential while preserving the non-ozone depleting properties of our previous refrigerant
- Includes factory installed refrigerant leak dissipation systems to meet new UL requirements and to show our commitment to safety
- Variable speed blower that can quietly deliver more even levels of temperature and enhanced humidity control
- Efficiency-optimizing thermostatic expansion valve (TXV)
- Compatible with two stage outdoor units
- Corrosion-resistant all aluminum coil
- Convenient washable filter
- Standard size filter compatible
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 24000 Btu/h
- CFM:
- 1050
- Collection:
- FTMA5 Series
- Configuration:
- Multi
- Depth:
- 22-1/16
- Height:
- 42-11/16
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8
- Material:
- Aluminum
- Max CFM:
- 1050
- Minimum Circuit Ampacity (MCA):
- 5
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Weight:
- 128
- Width:
- 17-5/8