This product requires certification to purchase.

3 Ton - Variable Speed Constant Airflow Fan Coil - Modular TXV - R-454B - 24"W

International Comfort Products

FTMA5 Series 3 Ton - Variable Speed Constant Airflow Fan Coil - Modular TXV - R-454B - 24"W

  • Fast #
  • Part #IFTMA5B36L0CA
  • Item #11409768
  • Manufacturer Part #FTMA5B36L0CA
3.1 out of 5 Customer Rating
Brand image
International Comfort Products

FTMA5 Series 3 Ton - Variable Speed Constant Airflow Fan Coil - Modular TXV - R-454B - 24"W

  • Fast #
  • Part #IFTMA5B36L0CA
  • Item #11409768
  • Manufacturer Part #FTMA5B36L0CA
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Uses R-454B refrigerant which our legacy of dedication to environmental stewardship
  • This refrigerant achieves a remarkable 75% reduction in global warming potential while preserving the non-ozone depleting properties of our previous refrigerant
  • Includes factory installed refrigerant leak dissipation systems to meet new UL requirements and to show our commitment to safety
  • Variable speed blower that can quietly deliver more even levels of temperature and enhanced humidity control
  • Efficiency-optimizing thermostatic expansion valve (TXV)
  • Compatible with two stage outdoor units
  • Corrosion-resistant all aluminum coil
  • Convenient washable filter
  • Standard size filter compatible
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
1225 ft3/min
Depth
22-1/16 in
Height
53-7/16 in
Liquid Line (OD)
3/8 in
Max CFM
1225 cfm
Suction Line (OD)
3/4 in
Tonnage
3 Ton
Weight
150 lb
Width
21-1/8 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Multi
Collection
FTMA5 Series
Configuration
Downflow, Horizontal, Upflow
Material
Aluminum
Refrigerant
R-454B
Refrigerant Control
TXV
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU Cooling Rating
36000 Btu/h
Minimum Circuit Ampacity (MCA)
5
Warranty & Product Information
Energy Star Compliant
No
UL Listed
Yes