3 Ton - Multi-Position - Aluminum - Fan - Coil
FVM4 3 Ton - Multi-Position - Aluminum - Fan - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Variable speed blower that can quietly deliver more even levels of temperature and enhanced humidity control
- Efficiency optimizing thermostatic expansion valve
- Compatible with two stage outdoor units
- Corrosion-resistant all aluminum coil
- Convenient washable filter
- Air purifier and dehumidifier compatible
- Fully insulated cabinet
- Corrosion-free sloped drain pan design helps reduce mold and bacterial build-up
- 10 year parts limited warranty
Specifications
- A2L Compatible:
- No
- AMP:
- 5.4
- BTU:
- 36000
- BTU Cooling Rating:
- 41000 Btu/h
- CFM:
- 415
- Coating:
- Galvanized
- Coil Type:
- Fan
- Collection:
- FVM4
- Configuration:
- Multi-Position
- Depth:
- 22-1/16
- ETL Listed:
- No
- Height:
- 53-7/16
- Length:
- 22
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Material:
- Aluminum, Steel
- Max CFM:
- 1400
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Weight:
- 130
- Width:
- 21-1/8