97% AFUE - 60,000 BTU - Multi-Position - Furnace
G9MAE Series 97% AFUE - 60,000 BTU - Multi-Position - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Ignition type silicon nitride
- Up to 98% AFUE in upflow and horizontal positions, up to 96.7% AFUE in downflow
- Modulating heating operation (40 to 100% capacity)
- Observer® communicating control system
- Xtra SEER variable speed ECM blower motor
- Supports single and two stage cooling units
- Dehumidification feature in cooling
- California NOx approved
- Cabinet air leakage less than 2% at 1 in WC and cabinet air leakage less than 1.4% at 1/2 in WC when tested in accordance with ASHRAE standard 193
-
Green
Specifications
- AFUE:
- 98.00 %
- AMP:
- 12.7
- BTU:
- 60000
- BTU Heat Rating:
- 59000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 1400 ft3/min
- Collection:
- G9MAE Series
- Communicating:
- Communicating
- Condensing:
- No
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 29-1/2 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Variable (Modulating)
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 35 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- Input (MBH):
- 60 MBH
- Length:
- 29-1/2 in
- MBH:
- 59
- Max Fuse Size:
- 15
- Number of Burners:
- 3
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 17-1/2 in