This product requires certification to purchase.

1/5 hp 810 RPM 208/230V Single Phase Condenser Motor

International Comfort Products

Heil Quaker® 1/5 hp 810 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #I1173776
  • Item #3415347
  • Manufacturer Part #1173776
3.4 out of 5 Customer Rating
Brand image
International Comfort Products

Heil Quaker® 1/5 hp 810 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #I1173776
  • Item #3415347
  • Manufacturer Part #1173776
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers
  • Requires Certification

Specifications

Collection:
Heil Quaker®
Horsepower:
1/5 hp
OEM Part:
Yes
Phase:
Single Phase
RPM:
810
RPM Range:
0-899
Volts:
208/230V