Indoor 2-31/50 in. Thermostat Sensor
Indoor 2-31/50 in. Thermostat Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Thermostat Sensor
- ICP OEM Part
Specifications
- Height:
- 1-12/25 in
- Length:
- 4-1/4 in
- Origin:
- Global
- Thermostat Sensor Type:
- Indoor
- Width:
- 2-31/50 in