This product requires certification to purchase.

3 Ton - 19 SEER - up to 11 HSPF - Variable-Speed Heat Pump - R-410A

International Comfort Products

Ion™ 3 Ton - 19 SEER - up to 11 HSPF - Variable-Speed Heat Pump - R-410A

  • Fast #
  • Part #ICVH836GKA
  • Item #7099349
  • Manufacturer Part #CVH836GKA
5 out of 5 Customer Rating
Brand image
International Comfort Products

Ion™ 3 Ton - 19 SEER - up to 11 HSPF - Variable-Speed Heat Pump - R-410A

  • Fast #
  • Part #ICVH836GKA
  • Item #7099349
  • Manufacturer Part #CVH836GKA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance (as low as 56 dB)
  • Five stages of variable speed compressor operation, providing our best temperature and summer humidity control
  • Variable speed fan works with compressor for best levels of quiet, efficient operation
  • Dual fuel capable with a compatible gas furnace and thermostat for energy saving heating
  • Durably built with tight wire grille and protective corner posts to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • Wi-Fi® enabled remote access with the Ion® system control
  • High-efficiency variable speed rotary compressor
  • High-efficiency variable speed fan motor
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
24.4
Application:
Residential
Auto Switching Heat:
No
BTU:
36000
BTU Cooling Rating:
34200 Btu/h
BTU Heat Rating:
34200 Btu/h
CFM:
2500
Coil Type:
Aluminum Fin
Collection:
Ion™
Communicating:
Communicating
Compressor Type:
Rotary
Decibel Rating (dB):
71 dB
Depth:
23-1/8
EER:
10.5
EER2:
12.5
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
102.08
HSPF:
10.5
Height:
38-1/2
Horsepower:
1/3 hp
Installation Type:
Ground Mount
Liquid Line (OD):
3/8
MBH:
36
Max CFM:
2500
Max Fuse Size:
40
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
18.0
SEER2:
18.5
SEER2 Range:
15.2 - 40.0
Sound Blanket:
Yes
Suction Line (OD):
7/8
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
156
Width:
23-1/8