This product requires certification to purchase.

5-3/5 in. 4-Zone Panel

International Comfort Products

Ion™ 5-3/5 in. 4-Zone Panel

  • Fast #
  • Part #ISYST0101ZP
  • Item #7730410
  • Manufacturer Part #SYST0101ZP
4.9 out of 5 Customer Rating
Brand image
International Comfort Products

Ion™ 5-3/5 in. 4-Zone Panel

  • Fast #
  • Part #ISYST0101ZP
  • Item #7730410
  • Manufacturer Part #SYST0101ZP
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Designed to work exclusively with our Ion™ Black System Control and Ion heating & cooling products.
  • Customized control in up to eight separate zones within your home.
  • Set different fan speeds for your Ion system at a different time schedule for each zone.
  • Requires Certification

Specifications

Collection:
Ion™
Depth:
1-1/10
FM Approved:
No
Height:
4-7/10
IAPMO Listed:
No
NSF Certified:
No
Smart Home Enabled:
No
UL Listed:
No
Width:
5-3/5
Zones:
4