This product requires certification to purchase.

97% AFUE 120000 BTU Horizontal and Upflow ECM Furnace

International Comfort Products

Ion™ 97% AFUE 120000 BTU Horizontal and Upflow ECM Furnace

  • Fast #
  • Part #IG97CMN1202422B
  • Item #10225272
  • Manufacturer Part #G97CMN1202422B
3.6 out of 5 Customer Rating
Brand image
International Comfort Products

Ion™ 97% AFUE 120000 BTU Horizontal and Upflow ECM Furnace

  • Fast #
  • Part #IG97CMN1202422B
  • Item #10225272
  • Manufacturer Part #G97CMN1202422B
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Variable speed blower motor and modulating gas valve provide our ultimate levels of even temperature control and comfort
  • Dual fuel capable with a compatible heat pump and thermostat for energy saving heating performance
  • As a modulating furnace, it operates at lower stages most of the time to save energy, smoothly ramping up the heat as temperatures drop
  • Fully insulated cabinet helps keep the heat moving to your ductwork
  • Air purifier and humidifier compatible
  • Wi-Fi® enabled remote access with the Ion™ system control
  • 10 years no hassle Replacement™ limited warranty
  • 10 years parts limited warranty upon timely registration
  • Lifetime heat exchanger limited warranty upon timely registration
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Contingent
AFUE:
97
AMP:
18.4
BTU:
120000
BTU Heat Rating:
117000 Btu/h
Blower Type:
ECM
CFM:
2200
Collection:
Ion™
Communicating:
Communicating
Condensing:
Yes
Configuration:
Horizontal Left, Horizontal Right, Upflow
Depth:
29-1/2
EER:
9.8
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Filter Type:
Media
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Variable (Modulating)
Heat Exchanger Type:
Stainless Steel
Height:
35
Horsepower:
1 hp
Ignition System:
Silicon Nitride Direct Ignition
Input (MBH):
120 MBH
MBH:
117
Max Fuse Size:
20
Number of Burners:
6
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A
Refrigerant Control:
TXV
Temperature Range:
45 to 75 Deg F
Tonnage:
5.5 Ton
Volts:
115V
Weight:
206
Width:
24-1/2