Limit Switch - Auto Reset - 145 to 185 Deg F
Limit Switch - Auto Reset - 145 to 185 Deg F
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Meets exact part design life testing for maximum reliability and durability
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Preserves equipment warranty
- Maintains agency listings and safety standards
- Design specifications are proprietary and not available to other parts manufacturers
Specifications
- OEM Part:
- Yes
- Product Type:
- Limit Switch
- Switch Action:
- Auto Reset
- Temperature Range:
- 145 to 185 Deg F