Manual Outside Air Damper for International Comfort Products RHS036-150 Commercial Replacement Rooftop Units
Manual Outside Air Damper for International Comfort Products RHS036-150 Commercial Replacement Rooftop Units
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 150, 180, RHS036-150
- Damper Type:
- Manual Balancing Dampers
- Diameter:
- 21 in
- Height:
- 12 in
- Installation Type:
- Outdoor