This product requires certification to purchase.

Media Air Filter Pack of 2

This product has been replaced by

No image available
International Comfort Products 23X20X4 MERV 8 FILTER
Manufacturer Part #FILXUMC082320
International Comfort Products

Media Air Filter Pack of 2

  • Fast #
  • Part #IFAIC0024A02
  • Item #2438606
  • Manufacturer Part #FAIC0024A02
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
International Comfort Products 23X20X4 MERV 8 FILTER
Manufacturer Part #FILXUMC082320
International Comfort Products

Media Air Filter Pack of 2

  • Fast #
  • Part #IFAIC0024A02
  • Item #2438606
  • Manufacturer Part #FAIC0024A02
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Warranty: Preserves equipment warranty
  • Ratings: Maintains agency listings and safety standards
  • Quality: Meets exact part design life testing for maximum reliability and durability
  • Proprietary: Design specifications are proprietary and not available to other parts manufacturers
  • Performance: Meets exact design specifications for optimum system performance
  • Ease of Install and Service: Provides exact drop-in replacement
  • Requires Certification
Dimensions & Measurements
Height
19 in
Package Quantity
Pack of 2
Characteristics & Features
Filter Type
Media
Warranty & Product Information
Product Type
Air Filter
Type
IFAIC0024A02