2 Ton - Multi-Position/Convertible - Air Handler
MV Series 2 Ton - Multi-Position/Convertible - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Variable speed modular blower
- Supports two stage outdoor units
- Dehumidification speed 80% airflow
- Efficient low continuous fan selection 50% airflow
- Upflow, horizontal right or left applications
- Downflow requires sub-base accessory
- Electronic fan control board
- Adjustable blower time delay
- Accepts accessory two stage outdoor thermostats
Documents
Specifications
- AMP:
- 15, 6.3
- Blower Type:
- Variable Speed
- CFM:
- 1200
- Collection:
- MV Series
- Configuration:
- Downflow, Horizontal, Upflow
- Depth:
- 20-1/2
- Height:
- 24
- Horsepower:
- 1/2 hp
- Max CFM:
- 1200
- Phase:
- Single Phase
- Power Source:
- Electric
- Stages:
- Two
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 56
- Width:
- 15-1/2