This product requires certification to purchase.

2 Ton 13 SEER 1/10 hp Single-Stage R-410A Split-System Air Conditioner

This product has been replaced by

Tempstar® 13 SEER R-410A Single Stage Air Conditioner Condenser
International Comfort Products 2 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Manufacturer Part #N4A324AKG
International Comfort Products

N4A3 Series 2 Ton 13 SEER 1/10 hp Single-Stage R-410A Split-System Air Conditioner

  • Fast #
  • Part #IN4A324AKN
  • Item #5058791
  • Manufacturer Part #N4A324AKN
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Tempstar® 13 SEER R-410A Single Stage Air Conditioner Condenser
International Comfort Products 2 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Manufacturer Part #N4A324AKG
International Comfort Products

N4A3 Series 2 Ton 13 SEER 1/10 hp Single-Stage R-410A Split-System Air Conditioner

  • Fast #
  • Part #IN4A324AKN
  • Item #5058791
  • Manufacturer Part #N4A324AKN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
14.8
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
Collection:
N4A3 Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
EER:
10.9
ETL Listed:
No
Energy Star Compliant:
No
Height:
25-5/16
Horsepower:
1/10 hp
Liquid Line (OD):
3/8
MBH:
24
Max CFM:
2218
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
RPM:
1100
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
13.0
Sound Blanket:
No
Suction Line (OD):
3/4
Tonnage:
2 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
110
Width:
23-1/8