This product requires certification to purchase.

3 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

International Comfort Products

N4A3 Series 3 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IN4A336BKA
  • Item #9425828
  • Manufacturer Part #N4A336BKA
5 out of 5 Customer Rating
Brand image
International Comfort Products

N4A3 Series 3 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IN4A336BKA
  • Item #9425828
  • Manufacturer Part #N4A336BKA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance
  • Single-stage compressor operation
  • Durably built to with stand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • 10 year parts limited warranty
  • Efficient, single stage scroll compressor
  • Single speed fan motor
  • System protecting filter drier
  • Durable, protective inlet grille panels allow easy coil cleaning
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
19
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
CEC Compliant:
Not for Sale in CA
CFM:
2950
Coil Type:
Aluminum Fin
Collection:
N4A3 Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
25-3/4
EER:
11.0
ETL Listed:
No
Factory Std. Refrigerant Charge:
85.44
Height:
31-13/16
Horsepower:
1/4 hp
Liquid Line (OD):
3/8
MBH:
36
Max CFM:
2950
Max Fuse Size:
30
Phase:
Single Phase
RPM:
1100
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
13.0
Suction Line (OD):
7/8
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
134
Width:
25-3/4