This product requires certification to purchase.

5 Ton - up o 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

International Comfort Products

N4A3 Series 5 Ton - up o 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IN4A4S60AKANA
  • Item #9888579
  • Manufacturer Part #N4A4S60AKANA
3.1 out of 5 Customer Rating
Brand image
International Comfort Products

N4A3 Series 5 Ton - up o 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IN4A4S60AKANA
  • Item #9888579
  • Manufacturer Part #N4A4S60AKANA
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance
  • Single-stage compressor operation
  • Durably built to with stand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • 10 year parts limited warranty
  • System protecting filter drier
  • Durable, protective inlet grille panels allow easy coil cleaning
  • Baked-on powder-coated finish over galvanized steel
  • Non-ozone depleting R-410A refrigerant
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
33.5
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
CFM:
4000
Coil Type:
Aluminum Fin
Collection:
N4A3 Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
31-3/16
EER:
14.5
EER2:
13.5
EER2 Range:
11.7 - 23.0
ETL Listed:
No
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
145.6
Height:
35-1/2
Horsepower:
1/4 hp
Length:
31-19/100
Liquid Line (OD):
3/8
MBH:
60
Max CFM:
4000
Max Fuse Size:
50
Phase:
Single Phase
Power Source:
Electric
RPM:
1100
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
16.5
SEER2:
16
SEER2 Range:
15.2 - 40.0
Sound Blanket:
No
Suction Line (OD):
7/8
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
190
Width:
31-3/16