This product requires certification to purchase.

1.5 Ton - up to 16.0 SEER2 - Performance Air Conditioner - Single Phase - R-410A

International Comfort Products

N4A5S 1.5 Ton - up to 16.0 SEER2 - Performance Air Conditioner - Single Phase - R-410A

  • Fast #
  • Part #IN4A5S18AKAWA
  • Item #9845053
  • Manufacturer Part #N4A5S18AKAWA
4.1 out of 5 Customer Rating
Brand image
International Comfort Products

N4A5S 1.5 Ton - up to 16.0 SEER2 - Performance Air Conditioner - Single Phase - R-410A

  • Fast #
  • Part #IN4A5S18AKAWA
  • Item #9845053
  • Manufacturer Part #N4A5S18AKAWA
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance
  • Single-stage compressor operation
  • Durably built to with stand bad weather and debris, designed for corrosion resistance and lasting performance
  • Efficient, single stage scroll compressor and single speed fan motor
  • Durable, protective tight wire grille panels allow easy coil cleaning
  • High gloss, baked-on powder-coated finish over galvanized steel
  • Compatible with most cooling thermostats
  • Non-ozone depleting R-410A refrigerant
  • Cooling capacity, 1.5 to 5 ton
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
11.4
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
CFM:
2050
Coil Type:
Aluminum Fin
Collection:
N4A5S
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
75 dB
Depth:
25-3/4
EER:
13.0
EER2:
13
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
75.2
Height:
28-11/16
Horsepower:
1/12 hp
Length:
25-3/4
Liquid Line (OD):
3/8
MBH:
18
Max CFM:
2050
Max Fuse Size:
20
Phase:
Single Phase
RPM:
1100
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
16.5
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Sound Blanket:
Yes
Suction Line (OD):
3/4
Tonnage:
1.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
113
Width:
25-3/4