This product requires certification to purchase.

3 Ton - up to 17.0 SEER2 - Performance Air Conditioner (Coastal) - 208/230V - Single Phase - R-410A

International Comfort Products

N4A7T 3 Ton - up to 17.0 SEER2 - Performance Air Conditioner (Coastal) - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IN4A7T36CKAWA
  • Item #9845004
  • Manufacturer Part #N4A7T36CKAWA
3.7 out of 5 Customer Rating
Brand image
International Comfort Products

N4A7T 3 Ton - up to 17.0 SEER2 - Performance Air Conditioner (Coastal) - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IN4A7T36CKAWA
  • Item #9845004
  • Manufacturer Part #N4A7T36CKAWA
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance
  • Two stage compressor for improved temperature and summer humidity control
  • Two speed fan works with compressor for better levels of quiet, efficient operation
  • Durably built to with stand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • High-efficiency two stage scroll compressor
  • Efficient two speed fan motor
  • Compatible with most cooling thermostats
  • Non-ozone depleting R-410A refrigerant, cooling capacity, 2 to 5 tons
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
19.8
BTU:
36000
BTU Cooling Rating:
35800 Btu/h
CFM:
2830
Coil Type:
Aluminum Fin
Collection:
N4A7T
Communicating:
Non-Communicating
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Decibel Rating (dB):
74 dB
Depth:
35
EER:
14.5
EER2:
13.5
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
164.8
Height:
32-1/16
Horsepower:
1/12 hp
Length:
35
Liquid Line (OD):
3/8
MBH:
36
Max CFM:
2830
Max Fuse Size:
35
Phase:
Single Phase
RPM:
800
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
18.0
SEER2:
17
SEER2 Range:
15.2 - 40.0
Sound Blanket:
Yes
Suction Line (OD):
7/8
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
182
Width:
35