5 Ton - up to 17.0 SEER2 - Performance Air Conditioner - 208/230V - Single Phase - R-410A
N4A7T 5 Ton - up to 17.0 SEER2 - Performance Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance
- Two stage compressor for improved temperature and summer humidity control
- Two speed fan works with compressor for better levels of quiet, efficient operation
- Durably built to with stand bad weather and debris
- Designed for corrosion resistance and lasting performance
- High-efficiency two stage scroll compressor
- Efficient two speed fan motor
- Compatible with most cooling thermostats
- Non-ozone depleting R-410A refrigerant, cooling capacity, 2 to 5 tons
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 33.2
- BTU:
- 60000
- BTU Cooling Rating:
- 58500 Btu/h
- CFM:
- 4779 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- N4A7T
- Communicating:
- Non-Communicating
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 75 dB
- Depth:
- 35 in
- EER:
- 14.5
- EER2:
- 13.5
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 148.32 oz
- Height:
- 38-7/8 in
- Horsepower:
- 1/4 hp
- Length:
- 35 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 4779 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- RPM:
- 800
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 18.0
- SEER2:
- 17.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 233 lb
- Width:
- 35 in