90K BTU/h Single Stage Gas Furnace
N80MSL 90K BTU/h Single Stage Gas Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Low NOx model that meets California's rigorous air quality regulations by adhering to a strict NOx emission limit of 40 ng/J
- Quiet performance
- Multi 18-speed blower motor that your dealer can customize for tailored home comfort
- Dual fuel capable with a compatible heat pump and thermostat for energy-saving heating performance
- Air purifier and humidifier compatible
- 10-year parts limited warranty upon timely registration
- 20-year heat exchanger limited warranty
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80
- AMP:
- 11, 6.7, 8.2
- ANSI:
- ANSI Z223.1
- BTU:
- 90000
- BTU Heat Rating:
- 71000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1400
- Collection:
- N80MSL
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 29
- Energy Star Compliant:
- No
- Fan Speeds:
- Multi
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33-1/4
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 90
- Max Fuse Size:
- 15
- Number of Burners:
- 4
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 40 to 70 Deg F (22 to 39 Deg C)
- Tonnage:
- 7.5 Ton
- Volts:
- 115V
- Weight:
- 131
- Width:
- 17-1/2