This product requires certification to purchase.

95% AFUE - 26K BTU - Downflow/Horizontal/Upflow - ECM - Furnace

International Comfort Products

N95ESN Series 95% AFUE - 26K BTU - Downflow/Horizontal/Upflow - ECM - Furnace

  • Fast #
  • Part #IN95ESN0261410A
  • Item #7857049
  • Manufacturer Part #N95ESN0261410A
4.7 out of 5 Customer Rating
Brand image
International Comfort Products

N95ESN Series 95% AFUE - 26K BTU - Downflow/Horizontal/Upflow - ECM - Furnace

  • Fast #
  • Part #IN95ESN0261410A
  • Item #7857049
  • Manufacturer Part #N95ESN0261410A
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Single stage operation and fixed speed blower motor for even levels of temperature control and comfort
  • Dual fuel capable with a compatible heat pump and thermostat for energy saving heating performance
  • Air purifier and humidifier compatible
  • High temperature limit control prevents overheating
  • 10 years parts limited warranty upon timely registration
  • Lifetime heat exchanger limited warranty upon timely registration
  • Requires Certification
  • Green


Specifications

AFUE:
95.00 %
AMP:
7.3
BTU:
26000
BTU Heat Rating:
25000 Btu/h
Blower Type:
ECM
CFM:
1000 ft3/min
CSA Certified:
Yes
Collection:
N95ESN Series
Communicating:
Non-Communicating
Condensing:
No
Configuration:
Downflow
Depth:
29-1/2 in
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
Multi
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Stainless Steel
Height:
35 in
Horsepower:
1/3 hp
Ignition System:
Silicon Nitride
Input (MBH):
26 MBH
MBH:
25
Max Fuse Size:
15
Number of Burners:
2
Phase:
Single Phase
Power Source:
Gas
Temperature Range:
25 to 55 Deg F
Tonnage:
2 Ton
UL Listed:
No
Volts:
115V
Width:
14-1/5 in