Natural Gas and Propane Convertible Kit for ICP PGD3, PDD3 and PDS3 Package Dual Fuel
Natural Gas and Propane Convertible Kit for ICP PGD3, PDD3 and PDS3 Package Dual Fuel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- ICP PGD3, PGS3, PAD3, PHD3, PDD3 and PDS3 Package Dual Fuel
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Propane, Natural Gas
- Power Source:
- Gas
- UL Listed:
- No
- Weight:
- 1 lb