This product requires certification to purchase.

5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

International Comfort Products

NX4A Series 5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #INXA460GKC
  • Item #5060531
  • Manufacturer Part #NXA460GKC
5 out of 5 Customer Rating
Brand image
International Comfort Products

NX4A Series 5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #INXA460GKC
  • Item #5060531
  • Manufacturer Part #NXA460GKC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Non-Compliant 2023 DOE cooling efficiency SKU, not available for sale in the southern region, available for sale in the northern region only
  • Powder-coated paint system provides a long-lasting professional finish
  • Scroll compressor uses 70% fewer moving parts for higher efficiency and increased reliability
  • Modern cabinet aesthetics increased curb appeal with visually appealing design
  • Curved louver panels provide ultimate coil protection, enhance cabinet strength and increase cabinet rigidity
  • Fan orifice optimizes airflow and reduces unit sound
  • QR codes for quick access to product information from your smart phone or tablet
  • Fan motor harness with extra long wires allows unit top to be removed without disconnecting fan wire
  • Conditional parts warranty for 10 years
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
27.5
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
CFM:
3700
Coil Type:
Aluminum Fin
Collection:
NX4A Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
75 dB
Depth:
31-13/16
EER:
12.0
ETL Listed:
No
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
150.24
Height:
32-1/16
Horsepower:
1/4 hp
Liquid Line (OD):
3/8
MBH:
60
Max CFM:
3700
Max Fuse Size:
40
Phase:
Single Phase
Power Source:
Electric
RPM:
1100
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
14.0
Sound Blanket:
Yes
Suction Line (OD):
7/8
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Watts:
4.2
Weight:
197
Width:
31-13/16