This product requires certification to purchase.

2 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

International Comfort Products

NXA6 Series 2 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #INXA624GKA
  • Item #4085199
  • Manufacturer Part #NXA624GKA
3.3 out of 5 Customer Rating
Brand image
International Comfort Products

NXA6 Series 2 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #INXA624GKA
  • Item #4085199
  • Manufacturer Part #NXA624GKA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Baton Rouge, LA
    Pick Up  Not Available
    Not available in LA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in LA

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance
  • Single-stage compressor operation
  • Durably built to with stand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • 10 year parts limited warranty
  • Efficient, single stage scroll compressor
  • Single speed fan motor
  • System protecting filter drier
  • Durable, protective inlet grille panels allow easy coil cleaning
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
17.7
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
CFM:
2600
Coil Type:
Aluminum Fin
Collection:
NXA6 Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
31-3/16
EER:
12.0
ETL Listed:
No
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
96
Height:
28-5/16
Horsepower:
1/10 hp
Liquid Line (OD):
3/8
MBH:
24
Max CFM:
2600
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
RPM:
1100
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
16.0
Sound Blanket:
Yes
Suction Line (OD):
3/4
Tonnage:
2 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
183
Width:
31-3/16