5 Ton - 15 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
NXH5 Series 5 Ton - 15 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance
- Single stage compressor operation
- Dual fuel capable with a compatible gas furnace and thermostat for energy saving heating
- Durably built to with stand bad weather and debris
- Designed for corrosion resistance and lasting performance
- 10 year parts limited warranty
- Single stage scroll compressor
- Single speed fan motor
- Low pressure switch
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 33.9
- BTU:
- 61000
- BTU Cooling Rating:
- 60000 Btu/h
- CFM:
- 4046 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- NXH5 Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- Depth:
- 35 in
- EER:
- 12.5
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 45-11/16 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 61
- Max CFM:
- 4046 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 800
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 15.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 288 lb
- Width:
- 35 in