This product requires certification to purchase.

3-9/10 in. Commercial Touchscreen Wall Thermostat

International Comfort Products

Observer™ 3-9/10 in. Commercial Touchscreen Wall Thermostat

  • Fast #
  • Part #ITSTAT0101SC
  • Item #4273112
  • Manufacturer Part #TSTAT0101SC
5 out of 5 Customer Rating
Brand image
International Comfort Products

Observer™ 3-9/10 in. Commercial Touchscreen Wall Thermostat

  • Fast #
  • Part #ITSTAT0101SC
  • Item #4273112
  • Manufacturer Part #TSTAT0101SC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Four wire installation from each compatible component in the system
  • Communication with all compatible components in the system
  • Full humidity control
  • Four stages heat, 2 stages cool
  • Full QWERTY keyboard for data entry
  • Requires Certification

Documents


Specifications

AMP:
0.5
Application:
Residential, Commercial
Auto Switching Heat:
No
Collection:
Observer™
Color Finish Name:
White
Depth:
97/100 in
Energy Star Compliant:
No
Height:
3-9/10 in
Power Source:
AC
Programmability:
Programmable
Smart Home Enabled:
No
Stages:
4H/2C
Temperature Range:
40 to 90 Deg F (4 to 32 Deg C)
Touch Screen:
Yes
Volts:
24V
Width:
5-1/5 in