2.5 Ton - 14 SEER / 8.2 HSPF - Split Heat Pump - R-410A
Performance Series 2.5 Ton - 14 SEER / 8.2 HSPF - Split Heat Pump - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance (as low as 69 dB)
- Single stage compressor operation
- Dual fuel capable with a compatible gas furnace and thermostat for energy saving heating
- Durably built to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- Single stage scroll compressor
- Single speed fan motor
- Low pressure switch
- Durable, protective inlet grille panels allow easy coil cleaning
Specifications
- A2L Compatible:
- No
- AMP:
- 16.9
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 30000
- BTU Cooling Rating:
- 28600 Btu/h
- BTU Heat Rating:
- 28600 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 3365
- Coil Type:
- Aluminum Fin
- Collection:
- Performance Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 77 dB
- Depth:
- 31-3/16
- EER:
- 11.5
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 102.4
- HSPF:
- 8.2
- Height:
- 32-1/16
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 30
- Max CFM:
- 3365
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 158
- Width:
- 31-3/16