This product requires certification to purchase.

2.5 Ton - 15 SEER / 8.5 HSPF - Split Heat Pump - R-410A

International Comfort Products

Performance Series 2.5 Ton - 15 SEER / 8.5 HSPF - Split Heat Pump - R-410A

  • Fast #
  • Part #INXH530GKP
  • Item #8159453
  • Manufacturer Part #NXH530GKP
5 out of 5 Customer Rating
Brand image
International Comfort Products

Performance Series 2.5 Ton - 15 SEER / 8.5 HSPF - Split Heat Pump - R-410A

  • Fast #
  • Part #INXH530GKP
  • Item #8159453
  • Manufacturer Part #NXH530GKP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Copeland Scroll™ compressors on all models
  • Suction line accumulator factory installed
  • Bi-flow filter?drier included for field installation
  • Integrated solid state control with Time?Temperature defrost
  • Low pressure switch
  • Copper tube/aluminum fin coil
  • Easy access service valves on all models
  • External high and low refrigerant service ports
  • Only two screws to access control panel
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
18.1
Application:
Residential
Auto Switching Heat:
No
BTU:
30000
BTU Cooling Rating:
28400 Btu/h
BTU Heat Rating:
28200 Btu/h
CEC Compliant:
For Sale in CA
CFM:
3223
Coil Type:
Aluminum Fin
Collection:
Performance Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
71 dB
Depth:
35
EER:
12.5
ETL Listed:
No
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
112
HSPF:
8.5
Height:
32-1/16
Horsepower:
1/12 hp
Installation Type:
Ground Mount
Liquid Line (OD):
3/8
MBH:
30
Max CFM:
3223
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
15.0
Sound Blanket:
Yes
Suction Line (OD):
3/4
Tonnage:
2.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
227
Width:
35