2.5 Ton - 16 SEER - High Efficiency Heat Pump - 208/230/1 - R-410A
Performance Series 2.5 Ton - 16 SEER - High Efficiency Heat Pump - 208/230/1 - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Scroll compressors on all models
- Suction line accumulator factory installed
- Bi?flow filter?drier included for field installation
- Integrated solid state control with Time?Temperature defrost
- Low pressure switch
- Copper tube/aluminum fin coil
- Easy access service valves on all models
- External high and low refrigerant service ports
- Only two screws to access control panel
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 19.9
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 30000
- BTU Cooling Rating:
- 29200 Btu/h
- BTU Heat Rating:
- 28600 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 3223
- Coil Type:
- Aluminum Fin
- Collection:
- Performance Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 35
- EER:
- 13.0
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 156
- HSPF:
- 9.0
- Height:
- 32-1/16
- Horsepower:
- 1/12 hp
- Installation Type:
- Ground Mount
- Liquid Line (OD):
- 3/8
- MBH:
- 30
- Max CFM:
- 3223
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 16.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 207
- Width:
- 35