This product requires certification to purchase.

3 Ton - 14 SEER / 8.2 HSPF - Split Heat Pump - R-410A

International Comfort Products

Performance Series 3 Ton - 14 SEER / 8.2 HSPF - Split Heat Pump - R-410A

  • Fast #
  • Part #IN4H436GKP
  • Item #8159410
  • Manufacturer Part #N4H436GKP
4.5 out of 5 Customer Rating
Brand image
International Comfort Products

Performance Series 3 Ton - 14 SEER / 8.2 HSPF - Split Heat Pump - R-410A

  • Fast #
  • Part #IN4H436GKP
  • Item #8159410
  • Manufacturer Part #N4H436GKP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance (as low as 69 dB)
  • Single stage compressor operation
  • Dual fuel capable with a compatible gas furnace and thermostat for energy saving heating
  • Durably built to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • Single stage scroll compressor
  • Single speed fan motor
  • Low pressure switch
  • Durable, protective inlet grille panels allow easy coil cleaning
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
19.5
Application:
Residential
Auto Switching Heat:
No
BTU:
36000
BTU Cooling Rating:
33000 Btu/h
BTU Heat Rating:
33800 Btu/h
CEC Compliant:
For Sale in CA
CFM:
2365 ft3/min
Coil Type:
Aluminum Fin
Collection:
Performance Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
78 dB
Depth:
31-3/16 in
EER:
11.5
ETL Listed:
No
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
122.72 oz
HSPF:
8.2
Height:
38-7/8 in
Horsepower:
1/5 hp
Liquid Line (OD):
3/8 in
MBH:
36
Max CFM:
2365 cfm
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
Sound Blanket:
Yes
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
170 lb
Width:
31-3/16 in