3 Ton - 16 SEER - Heat Pump - 208/230/1 - R-410A
Performance Series 3 Ton - 16 SEER - Heat Pump - 208/230/1 - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance (as low as 70 dB)
- Dual fuel capable with a compatible gas furnace and thermostat for energy saving heating
- Durably built to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- Single speed fan motor
- Low pressure switch
- Durable, protective inlet grille panels allow easy coil cleaning
- Baked-on powder-coated finish over galvanized steel
- Compatible with humidity sensing thermostats
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 23.7
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 36400 Btu/h
- BTU Heat Rating:
- 35400 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 3200 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- Performance Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- Depth:
- 35 in
- EER:
- 13.5
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- HSPF:
- 9.5
- Height:
- 38-7/8 in
- Horsepower:
- 1/12 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 3200 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 16.0
- Sound Blanket:
- No
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 245 lb
- Width:
- 35 in