40K BTU/h Single Stage Gas Furnace
Performance Series 40K BTU/h Single Stage Gas Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Ultra low NOx - all sizes can be installed in air quality management districts with nitrogen oxides (NOx) emission limit of 14 ng/J
- Quiet performance
- Multi 18 speed blower motor that your dealer can customize for tailored home comfort
- Dual fuel capable with a compatible heat pump and thermostat for energy saving heating performance
- Air purifier and humidifier compatible
- 10 years parts limited warranty upon timely registration
- 20 years heat exchanger limited warranty
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80
- ANSI:
- ANSI Z223.1
- BTU:
- 40000
- BTU Heat Rating:
- 40000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1200
- Collection:
- Performance Series
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 29
- Energy Star Compliant:
- No
- Fan Speeds:
- 18
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 33-1/4
- Ignition System:
- Silicon Nitride Direct Ignition
- Input (MBH):
- 40 MBH
- MBH:
- 40
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A, R-454B
- Volts:
- 115V
- Weight:
- 118
- Width:
- 17-1/2