92.00 % AFUE - 80K BTU - Furnace
Performance Series 92.00 % AFUE - 80K BTU - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Single stage operation
- Constant speed torque ECM blower motor that offers 18 speed options for your dealer to select from for personalize home comfort
- Dual fuel capable with a compatible heat pump and thermostat for energy saving heating performance
- Air purifier and humidifier compatible
- High temperature limit control prevents overheating
- 10 years parts limited warranty upon timely registration
- 20 years heat exchanger limited warranty
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 92.1
- AMP:
- 14.7
- ANSI:
- ANSI Z223.1
- BTU:
- 80000
- BTU Heat Rating:
- 75000 Btu/h
- Blower Type:
- ECM
- CFM:
- 2000
- Collection:
- Performance Series
- Communicating:
- Non-Communicating
- Condensing:
- Yes
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 29-1/2
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 18
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 35
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride Direct Ignition
- Input (MBH):
- 80 MBH
- MBH:
- 75
- Max Fuse Size:
- 15
- Number of Burners:
- 4
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 35 to 65 Deg F
- Volts:
- 115V
- Weight:
- 155
- Width:
- 21