Downflow, Horizontal Left, Horizontal Right and Upflow Single Stage Gas 3/4 hp Furnace
Performance Series Downflow, Horizontal Left, Horizontal Right and Upflow Single Stage Gas 3/4 hp Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Documents
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 92.1
- AMP:
- 11.1, 14.8, 8.8
- ANSI:
- ANSI Z223.1
- BTU:
- 100000
- BTU Heat Rating:
- 120000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1930
- Collection:
- Performance Series
- Communicating:
- Non-Communicating
- Condensing:
- Yes
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 29-1/2
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Multi
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 35
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride Direct Ignition
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 45 to 75 Deg F
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Weight:
- 188
- Width:
- 24-1/2