This product requires certification to purchase.

2 Ton Cooling - 60,000 BTU Heating - 80% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230/200/230/1/60V

International Comfort Products

PGD4 2 Ton Cooling - 60,000 BTU Heating - 80% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230/200/230/1/60V

  • Fast #
  • Part #IPGD424060K002K
  • Item #10023548
  • Manufacturer Part #PGD424060K002K
5 out of 5 Customer Rating
Brand image
International Comfort Products

PGD4 2 Ton Cooling - 60,000 BTU Heating - 80% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230/200/230/1/60V

  • Fast #
  • Part #IPGD424060K002K
  • Item #10023548
  • Manufacturer Part #PGD424060K002K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance (as low as 70 decibels)
  • Multi-speed blower motor for improved temperature and humidity control
  • Built to with stand bad weather and debris
  • Designed for lasting performance
  • Ultra-Low NOx models available for California
  • 3-Year No Hassle Replacement™ limited warranty
  • 10-year parts limited warranty
  • 15-Year heat exchanger limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
32-5/8 in
Height
47-3/4 in
Length
32-63/100 in
Tonnage
2 Ton
Weight
311 lb
Width
48-19/100 in
Characteristics & Features
A2L Compatible
No
AFUE
80 %
Coil Type
Evaporator
Collection
PGD4
Compressor Type
Scroll
Configuration
Vertical
EER2
11
EER2 Range
10.6 - 11.1
Gas Valve Stages
Single-Stage
Heat Exchanger Type
Aluminized Steel
Refrigerant
R-410A
SEER
14.5
SEER2
13.4
SEER2 Range
13.8 - 14.2
Electrical & Operational Information
AMP
0.7, 1.65, 4.1, 13.5, 58.3
BTU Cooling Rating
23600 Btu/h
BTU Heat Rating
60000 Btu/h
Compressor Stages
Single Stage
Decibel Rating (dB)
76 dB
EER
12.0
Fuel Type
Natural Gas, Propane
Ignition System
Direct Spark Ignition
Phase
Single Phase
Power Source
Electric, Gas
Volts
208/230/200/230/1/60V
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
No
UL Listed
Yes