This product requires certification to purchase.

5 Ton 13.5 SEER R-410A Packaged Heat Pump

International Comfort Products

PHD3 Series 5 Ton 13.5 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #IPHD360000H000C
  • Item #3803058
  • Manufacturer Part #PHD360000H000C
3.4 out of 5 Customer Rating
Brand image
International Comfort Products

PHD3 Series 5 Ton 13.5 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #IPHD360000H000C
  • Item #3803058
  • Manufacturer Part #PHD360000H000C
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Easily converts to down discharge applications
  • Copeland Scroll™ compressor
  • High efficiency X–13 indoor blower motor
  • High and low pressure switches
  • Easy three–panel accessibility for maintenance and installation
  • Full perimeter steel base rails
  • Five year compressor limited warranty
  • One year parts limited warranty
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
18.4, 110, 24.9, 1.2
BTU Cooling Rating:
57000 Btu/h
BTU Heat Rating:
57000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Evaporator
Collection:
PHD3 Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
76 dB
Depth:
44-1/8 in
EER:
11.5
Energy Star Compliant:
No
HSPF:
7.7
Height:
48-3/4 in
Horsepower:
1 hp
MBH:
57
Max CFM:
2461 cfm
Max Fuse Size:
40
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13.5
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
454 lb
Width:
48-3/16 in