This product requires certification to purchase.

2.5 Ton 14.2 SEER R-410A Packaged Heat Pump

International Comfort Products

PHD4 2.5 Ton 14.2 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #IPHD430000KTP0E
  • Item #5109238
  • Manufacturer Part #PHD430000KTP0E
4.5 out of 5 Customer Rating
Brand image
International Comfort Products

PHD4 2.5 Ton 14.2 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #IPHD430000KTP0E
  • Item #5109238
  • Manufacturer Part #PHD430000KTP0E
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Albuquerque, NM
    Pick Up  Not Available
    Not available in NM
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NM

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
BTU Cooling Rating:
28600 Btu/h
BTU Heat Rating:
29600 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Evaporator
Collection:
PHD4
Compressor Type:
Scroll
Configuration:
Downflow, Horizontal
Decibel Rating (dB):
75 dB
Depth:
32-5/8
EER:
12.0
HSPF:
8.0
Height:
44-1/8
Horsepower:
1/10 hp
MBH:
28.6
Max CFM:
1025
Max Fuse Size:
35
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.2
Tonnage:
2.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
340
Width:
48-3/16