3 Ton 14 SEER R-410A Packaged Heat Pump
PHD4 3 Ton 14 SEER R-410A Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Environmentally sound R-410A refrigerant
- Scroll compressor standard on all models
- Copper tube/aluminum fin condenser and evaporator coils
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 35800 Btu/h
- BTU Heat Rating:
- 35800 Btu/h
- Coil Type:
- Evaporator
- Collection:
- PHD4
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 74 dB
- Depth:
- 44-3/16 in
- EER:
- 12.0
- HSPF:
- 8.0
- Height:
- 44-3/4 in
- Horsepower:
- 1/5 hp
- MBH:
- 35.8
- Max CFM:
- 3600 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 418 lb
- Width:
- 48-3/16 in