This product requires certification to purchase.

3.5 Ton 14 SEER R-410A Packaged Heat Pump

International Comfort Products

PHD4 3.5 Ton 14 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #IPHD442000K000E
  • Item #5109275
  • Manufacturer Part #PHD442000K000E
5 out of 5 Customer Rating
Brand image
International Comfort Products

PHD4 3.5 Ton 14 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #IPHD442000K000E
  • Item #5109275
  • Manufacturer Part #PHD442000K000E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Oaks, PA
    Pick Up  Not Available
    Not available in PA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in PA

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
BTU Cooling Rating:
40500 Btu/h
BTU Heat Rating:
41500 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Collection:
PHD4
Compressor Type:
Scroll
Configuration:
Downflow, Horizontal
Decibel Rating (dB):
73 dB
Depth:
44-3/16
EER:
12.0
HSPF:
8.0
Height:
48-3/4
Horsepower:
1/5 hp
MBH:
40.5
Max CFM:
4000
Max Fuse Size:
50
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
Tonnage:
3.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
464
Width:
48-3/16