This product requires certification to purchase.

4 Ton 14 SEER R-410A Packaged Heat Pump

International Comfort Products

PHJ4 4 Ton 14 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #IPHJ448000K000A
  • Item #5074247
  • Manufacturer Part #PHJ448000K000A
5 out of 5 Customer Rating
Brand image
International Comfort Products

PHJ4 4 Ton 14 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #IPHJ448000K000A
  • Item #5074247
  • Manufacturer Part #PHJ448000K000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
30.6, 18.3, 108
BTU Cooling Rating:
46500 Btu/h
BTU Heat Rating:
45000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Evaporator
Collection:
PHJ4
Compressor Type:
Scroll
Configuration:
Horizontal
Decibel Rating (dB):
75.6 dB
Depth:
32
EER:
11.5
HSPF:
8.0
Height:
42-1/8
Horsepower:
1/4 hp
MBH:
46.5
Max CFM:
3100
Max Fuse Size:
45
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
Tonnage:
4 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
358
Width:
51