12K - High Wall Ductless Heat Pump - 208/230V
QuietComfort® 12K - High Wall Ductless Heat Pump - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Modes cool, heat, dry, fan, auto
- Turbo mode
- Fully modulating fan speeds
- Sleep mode
- ECO mode
- Up-down louver control
- Heating setback
- Quiet indoor operation, as low as 24 dB
- Anti-corrosive fin coating
Specifications
- AMP:
- 0.31
- BTU Cooling Rating:
- 12000 Btu/h
- CFM:
- 382 ft3/min
- Collection:
- QuietComfort®
- Decibel Rating (dB):
- 47 dB
- Depth:
- 8-43/50 in
- Energy Star Compliant:
- No
- Height:
- 11-61/100 in
- Indoor Outdoor:
- Indoor
- Length:
- 31-3/10 in
- Liquid Line (OD):
- 1/4 in
- Multi-Zone Compatible:
- Yes
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1/2 in
- Volts:
- 208/230V
- Weight:
- 22.93 lb
- Width:
- 34 in