18,000 BTU - Multi-Position/Convertible - Air Handler
QuietComfort® 18,000 BTU - Multi-Position/Convertible - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 4-way installation
- All aluminum coil for corrosion resistance
- Automatic airflow technology with static pressure up to 0.8 in-WG
- Less than 2% air leakage
- Easy maintenance
- Quiet indoor operation
- Wireless remote control included
- 24V interface for third party thermostat compatibility built-in
- 10 year parts limited warranty
Specifications
- A2L Compatible:
- No
- AMP:
- 2.5
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- CFM:
- 618
- Collection:
- QuietComfort®
- EER:
- 12.5
- EER2:
- 12.4
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Height:
- 45
- Liquid Line (OD):
- 3/8
- MBH:
- 18
- Max CFM:
- 618
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 19.0
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/4
- Tonnage:
- 1.6 Ton
- Type:
- IDLFUAAH18XAK
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 105.8
- Width:
- 21