18K - Outdoor Unit - Heat Pump Ductless System - 208/230/1
QuietComfort® 18K - Outdoor Unit - Heat Pump Ductless System - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Inverter compressor
- Built-in base pan heater
- Auto-restart function
- Condenser high temperature protection
- Refrigerant leakage detection
- Extremely quiet outdoor operation, as low as 54 dB
- Anti-corrosive fin coating
- Heavy-gauge, galvanized steel construction
- Primed and coated with a 100% coverage, baked enamel finish in white
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 16
- Application:
- Residential
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 18000 Btu/h
- CFM:
- 1765 ft3/min
- Collection:
- QuietComfort®
- Decibel Rating (dB):
- 59 dB
- Depth:
- 13-23/50 in
- EER:
- 13.0
- EER2:
- 15.8
- Energy Star Compliant:
- Yes
- HSPF:
- 12.7
- Height:
- 26-1/2 in
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 1765 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 21.5
- SEER2:
- 26.4
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 100.97 lb
- Width:
- 35-1/25 in