24K - Air Handler - Ductless Heat Pump System - 208/230V
QuietComfort® 24K - Air Handler - Ductless Heat Pump System - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Modes cool, heat, dry, fan, auto
- Four-way installation
- New aluminum coil
- Automatic airflow technology
- Static pressure up to 0.8 in-WG
- Less than 2% air leakage
- Easy maintenance
- Quiet indoor operation
- Anti-corrosive fin coating
-
Green
Specifications
- AMP:
- 4
- BTU Cooling Rating:
- 24000 Btu/h
- CFM:
- 824
- Collection:
- QuietComfort®
- Decibel Rating (dB):
- 42.5 dB
- Depth:
- 21
- EER2:
- 11.7
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- HSPF2:
- 9.3
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 45
- Indoor Outdoor:
- Indoor
- Length:
- 17-1/2
- Liquid Line (OD):
- 3/8
- Multi-Zone Compatible:
- Yes
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER2:
- 18.4
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8
- Tonnage:
- 2 Ton
- Type:
- IDLFSABH24XBK
- Volts:
- 208/230V
- Weight:
- 106.7
- Width:
- 51