This product requires certification to purchase.

48K - Up to 22.4 SEER2 /10 HSPF2 - High Heat Multi-Zone Heat Pump - 208/230V

International Comfort Products

QuietComfort® 48K - Up to 22.4 SEER2 /10 HSPF2 - High Heat Multi-Zone Heat Pump - 208/230V

  • Fast #
  • Part #IDLCMHBH48EAK
  • Item #9998490
  • Manufacturer Part #DLCMHBH48EAK
3.5 out of 5 Customer Rating
Brand image
International Comfort Products

QuietComfort® 48K - Up to 22.4 SEER2 /10 HSPF2 - High Heat Multi-Zone Heat Pump - 208/230V

  • Fast #
  • Part #IDLCMHBH48EAK
  • Item #9998490
  • Manufacturer Part #DLCMHBH48EAK
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Inverter compressor
  • Built-in base pan heater
  • Condenser high temperature protection
  • Refrigerant leakage detection
  • Extremely quiet outdoor operation, as low as 59 dB
  • Anti-corrosive fin coating
  • Heavy-gauge, galvanized steel construction
  • Primed and coated with a 100% coverage, baked enamel finish in white
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
40
Application:
Residential
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
BTU Heat Rating:
49000 Btu/h
CFM:
4500
Collection:
QuietComfort®
Decibel Rating (dB):
65 dB
Depth:
16-17/50
EER:
11.6
Energy Star Compliant:
No
HSPF:
10.8
Height:
52-12/25
Liquid Line (OD):
1/4
MBH:
48
Max CFM:
4500
Max Fuse Size:
45
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
21.5
SEER2:
23.1
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
1/2
Tonnage:
4 Ton
Type:
IDLCMHBH48EAK
Volts:
208/230V
Weight:
238.32
Width:
37-12/25