9,000 BTU - Single Zone Mini-Split - 208/230V
QuietComfort® 9,000 BTU - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Modes: Cool, heat, dry, fan, auto
- Turbo mode
- Fully modulating fan speeds
- Sleep mode
- Up-Down / Left-Right louver control (fixed or swing)
- Relative humidity sensor with percentage and temperature control
- Intelligent Eye (occupancy sensor)
- ECO mode
- Anti-corrosive fin coating
-
Green
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 0.19
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 12000 Btu/h
- CFM:
- 152
- Collection:
- QuietComfort®
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 41.2 dB
- Depth:
- 7-87/100
- EER:
- 15.8
- Energy Star Compliant:
- Yes
- HSPF:
- 12.5
- Height:
- 11-61/100
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 1/4
- MBH:
- 9
- Max CFM:
- 341
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 25.5
- Suction Line (OD):
- 3/8
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 18.96
- Width:
- 31-57/100
- Zones:
- 1