This product requires certification to purchase.

96% AFUE - 100K BTU - Horizontal/Upflow - Variable Speed - Gas Furnace

International Comfort Products

QuietComfort® 96% AFUE - 100K BTU - Horizontal/Upflow - Variable Speed - Gas Furnace

  • Fast #
  • Part #IG96VTN1002122B
  • Item #10130686
  • Manufacturer Part #G96VTN1002122B
5 out of 5 Customer Rating
Brand image
International Comfort Products

QuietComfort® 96% AFUE - 100K BTU - Horizontal/Upflow - Variable Speed - Gas Furnace

  • Fast #
  • Part #IG96VTN1002122B
  • Item #10130686
  • Manufacturer Part #G96VTN1002122B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Variable 25 speed blower motor and two stage gas valve provide enhanced levels of even temperature control and comfort
  • Dual fuel capable with a compatible heat pump and thermostat for energy saving heating performance
  • Fully insulated cabinet helps keep the heat moving to your ductwork
  • Air purifier and humidifier compatible
  • High temperature limit control prevents overheating
  • 5 years no hassle Replacement™ limited warranty
  • 10 years parts limited warranty upon timely registration
  • Lifetime heat exchanger limited warranty upon timely registration
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Contingent
AFUE:
96.7 %
AMP:
16.5
ANSI:
ANSI Z223.1
BTU:
100000
BTU Heat Rating:
97000 Btu/h
Blower Type:
ECM
CFM:
2200 ft3/min
Collection:
QuietComfort®
Communicating:
Non-Communicating
Condensing:
Yes
Configuration:
Horizontal Left, Horizontal Right, Upflow
Depth:
29-1/2 in
Energy Star Compliant:
Yes
Fan Speeds:
25
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Stainless Steel
Height:
35 in
Horsepower:
1 hp
Ignition System:
Silicon Nitride
Input (MBH):
100 MBH
MBH:
97
Max Fuse Size:
20
Number of Burners:
5
Phase:
Single Phase
Power Source:
Gas
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant:
R-410A, R-454B
Temperature Range:
40 to 70 Deg F
Tonnage:
5 Ton
Type:
IG96VTN1002122B
Vent Type:
Direct Vent
Volts:
115V
Weight:
175 lb
Width:
21 in