This product requires certification to purchase.

3 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 208/230V

International Comfort Products

QuietComfort® PGR5 3 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 208/230V

  • Fast #
  • Part #IPGR536060K002K
  • Item #10105656
  • Manufacturer Part #PGR536060K002K
3.9 out of 5 Customer Rating
Brand image
International Comfort Products

QuietComfort® PGR5 3 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 208/230V

  • Fast #
  • Part #IPGR536060K002K
  • Item #10105656
  • Manufacturer Part #PGR536060K002K
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance (as low as 70 decibels)
  • Two-stage heating and cooling (single-stage heating on ultra-low NOx models) with multi-speed blower motor for the enhanced temperature control and comfort
  • Blower and compressor work together for our best cooling dehumidification
  • Durably built to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • Ultra-low NOx models available for California
  • 5-year no hassle Replacement™ limited warranty
  • 10-year parts limited warranty
  • Lifetime heat exchanger limited warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
CFM
1200 ft3/min
Height
44-3/4 in
Tonnage
3 Ton
Weight
447 lb
Width
47 in
Characteristics & Features
A2L Compatible
No
AFUE
81 %
Collection
QuietComfort® PGR5
Compressor Type
Scroll
Configuration
Downflow, Horizontal
Refrigerant
R-410A
SEER
16.0
Electrical & Operational Information
BTU
36000
BTU Heat Rating
60000 Btu/h
Compressor Stages
Two Stage
Decibel Rating (dB)
73 dB
EER
12.5
Fuel Type
Natural Gas
Horsepower
1/5 hp
Ignition System
Direct Spark Ignition
MBH
36
Power Source
Electric, Gas
Volts
208/230V
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UL Listed
Yes